Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1140-8-MM 2334 DRILLING HEAD 7357610
SANDVIK 870-1140-8-MM 2334 DRILLING HEAD 7357610
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1140-8-MM 2334
rubix:
293A8657
manufacturer :
7357610
ean:
7323222157356
Technical specifications
Drilling diameter
11.4
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-1140-8-MM 2334 DRILLING HEAD 7357610
Technical specifications
Attributes
Drilling diameter
11.4
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.81
excl. VAT
/
Each
£
92.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R96012.9 DRILL 12.90 MM 5988929
DORMER R95028.5 DRILL 28.50 MM 5988844
SANDVIK 870-1830-18-GP4334 EXCHANGEABLE CUTTING HEADS 7357903
SANDVIK 870-2090-20-PM4334 EXCHANGEABLE CUTTING HEADS 7358026
SANDVIK 870-3100-31-PM4334 EXCHANGEABLE CUTTING HEADS 7358293
SANDVIK 870-1360-13-KM3334 EXCHANGEABLE CUTTING HEADS 7357698
DORM HYDRA DR HD 21-23 31-34 R960 17/64
SANDVIK 870-1660-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357833
SANDVIK 870-2381-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358151
SANDVIK 870-2270-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358100
DORMER R95023.5 DRILL 23.50 MM 5988820
SANDVIK 870-1870-18-PM4334 EXCHANGEABLE CUTTING HEADS 7357922
SANDVIK 870-1300-12-PM4334 870 DRILL TIP 7357676
SANDVIK 870-1320-12-MM2334 EXCHANGEABLE CUTTING HEADS 7357683
DORM HYDRA DR HD AMG 11-15 R950 300