References
Sandvik Coromant:DS20-D2500L25-06
Rubix:286A6965
Manufacturer :7548858
EAN:7323223643308


Technical specifications
| Drilling diameter | 25 mm |
|---|---|
| Apparent length | 175.335 mm |
| Tail | cylindrical |
Product details : SANDVIK DS20-D2500L25-06 7548858
Technical specifications
Attributes
| Drilling diameter | 25 mm |
|---|---|
| Apparent length | 175.335 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill ds20 |
| Ratio of length to drilling diameter | 6,027 mm |
| Tail length | 56.665 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 827.57 excl. VAT
/ Each
£ 993.08 incl. VAT
- Usually arrives within 14 working days