Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H3127116-8 MILLING CUTTERS SOLID CARBIDE 5082822
WALTERPROT H3127116-8 MILLING CUTTERS SOLID CARBIDE 5082822
Solid carbide miller Walter Prototyp
References
walter prototyp:
H3127116-8
rubix:
357A4445
manufacturer :
5082822
ean:
4042446067595
Technical specifications
Diameter
8
mm
Total length
63
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H3127116-8 MILLING CUTTERS SOLID CARBIDE 5082822
Technical specifications
Attributes
Diameter
8
mm
Total length
63
mm
Length of cut
16
mm
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.45
excl. VAT
/
Each
£
113.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2P120-0300-NCH10F SC MILLING CM PLURA 2 6259985
DORMER S76312.0XR2.0 END MILL 12.00 MM X 2.0 MM 6706857
SANDVIK R216.42-01030-AI10G 1620 5743373
DORMER P813C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814161
WALTERPROT H3024148-18 ADVANCED MILLING CUTTERS SOLID CARBIDE 5082056
DORMER S812HA12.0 DRILL 12.00 MM 5983502
WALTERPROT H8006428-1 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150834
SANDVIK 1P240-0550-XA1630 SOLID CARBIDE END MILL 6259732
SANDVIK 2P340-1000-PA 1630 6260091
CUTLINE UK-OEMSC201 OEMSC201 1MM CARBIDE 2FL SLOT DRILL ALCRN
ROEBUCK 321-10714 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 10MM
DORMER S7143.0 DRILL 3.00 MM 6706616
SANDVIK R216.42-00630-AO06G 1620 5743424
SANDVIK RA216.24-1650AAK12P1620 SC MILLING CM PLURA 2 5739473
SANDVIK R216.25-25050ICK54P1620 SC MILLING CM PLURA 2 5742929