Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K212-1170-XB 1730 DURA SOLID CARBIDE END MILL 8213415
SANDVIK 1K212-1170-XB 1730 DURA SOLID CARBIDE END MILL 8213415
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
1K212-1170-XB 1730
rubix:
254A4658
manufacturer :
8213415
ean:
7323226615746
Product details
Technical specifications
Product details : SANDVIK 1K212-1170-XB 1730 DURA SOLID CARBIDE END MILL 8213415
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.35
excl. VAT
/
Each
£
77.22
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SANDVIK R840-0530-50-A1A1220 SC DRILLS CORODRILL 5747410
TITEX A1263-2.7 DRILLS SOLID CARBID TYPE N 5061143
TITEX A1166-6.7 DRILLS SOLID CARBID TYPE N 5057892
SANDVIK 860.1-0390-020A1-GMX1BM SC DRILLS CORODRILL 7781656
SANDVIK 860.1-0450-014A1-NM H10F 6253863
DORMER R4584.0 DRILL 4.00 MM 5981132
SANDVIK 860.1-0600-037A1-PMP1BM SC DRILLS CORODRILL 8151188
TITEX DC150-08-07.541A1-WJ30TA DRILLS8-12 X DC PERFORM 6618671
TITEX DC150-03-03.700A1-WJ30RE SOLID CARBIDE DRILL 6968740
SANDVIK 860.1-0560-016A0-GMX1BM SC DRILLS CORODRILL 7781585
GUHRING 05515 010.200 RATIO DRILL SOLID CARBIDE 10.200MM
TITEX DC150-05-14.800A1-WJ30RE SOLID CARBIDE DRILL 6618444
SANDVIK 860.1-0420-021A1-GM X1BM 7781660
SANDVIK 860.1-1140-037A1-PMP1BM SC DRILLS CORODRILL 8151382
DORMER R0236.7 R023 6.70 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403027