Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-08-07.541A1-WJ30TA DRILLS8-12 X DC PERFORM 6618671
TITEX DC150-08-07.541A1-WJ30TA DRILLS8-12 X DC PERFORM 6618671
Solid carbide drills with coolant-through
References
walter titex:
DC150-08-07.541A1-WJ30TA
rubix:
275A8009
manufacturer :
6618671
ean:
4031132370644
Technical specifications
Drilling diameter
7.541
mm
Total length
116
mm
Product details
Technical specifications
Product details : TITEX DC150-08-07.541A1-WJ30TA DRILLS8-12 X DC PERFORM 6618671
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.2969in
Technical specifications
Attributes
Drilling diameter
7.541
mm
Total length
116
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.33
excl. VAT
/
Each
£
193.60
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05510 015.700 RATIO DRILL/COOLING SOLID CARBIDE 15.700MM
SANDVIK 1K313-2000-XB 1730 DURA SOLID CARBIDE END MILL 8213447
SANDVIK R840-1905-50-A1A1220 SC DRILLS CORODRILL 5748611
SANDVIK R840-0595-30-A1A1220 SC DRILLS CORODRILL 5748163
GUHRING 05511 007.900 RATIO DRILL/COOLING SOLID CARBIDE 7.900MM
SANDVIK 860.1-0510-037A1-PMP1BM SC DRILLS CORODRILL 8151150
GUHRING 05514 005.300 RATIO DRILL SOLID CARBIDE 5.300MM
SANDVIK 860.1-0610-031A0-GM X1BM 7781780
DORMER R4577.6 DRILL 7.60 MM 5980367
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-10.000A1-WJ30RE
DORMER R4543.3 DRILL 3.30 MM 5979861
TITEX A1263-5.8 DRILLS SOLID CARBID TYPE N 5061174
TITEX DC150-03-10.200A1-WJ30RE SOLID CARBIDE DRILL 6968823
SANDVIK 860.1-0397-032A1-GMX1BM SC DRILLS CORODRILL 7823901
GUHRING 05510 014.300 RATIO DRILL/COOLING SOLID CARBIDE 14.300MM