Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K212-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213416
SANDVIK 1K212-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213416
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
1K212-1200-XB 1730
rubix:
254A4659
manufacturer :
8213416
ean:
7323226615753
Product details
Technical specifications
Product details : SANDVIK 1K212-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213416
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.35
excl. VAT
/
Each
£
77.22
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DOR R453 14.8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-0630-024A1-PM P1BM 8151196
DORMER R45917/64 6719030
GUHRING 05515 003.250 RATIO DRILL SOLID CARBIDE 3.250MM
TITEX A3367-5.75 DRILLS SC BSX ALPHAJET ALPHA44 5063679
DORMER R4534.0 DRILL 4.00 MM 5978985
SANDVIK 860.1-0320-026A1-NMH10F SC DRILLS LONG AND MICRO 6253747
DORMER R51010.0 JOBBER DRILL 10.00 MM 5980534
TITEX A1263-8.4 DRILLS SOLID CARBID TYPE N 5061200
CUTLINE 892799 SCD03-09.40I0 CUPMM CARB DRILL 9.4MM W/O IC 3XD
SANDVIK R840-1260-50-A0A1220 SC DRILLS CORODRILL 5747915
DORMER R5103.3 JOBBER DRILL 3.30 MM 5980512
TITEX DC150-03-04.366A1-WJ30RE SOLID CARBIDE DRILL 6968748
SANDVIK R840-1500-30-A1A1220 SC DRILLS CORODRILL 5748211
DORMER R51010.2 5980568