Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-04.366A1-WJ30RE SOLID CARBIDE DRILL 6968748
TITEX DC150-03-04.366A1-WJ30RE SOLID CARBIDE DRILL 6968748
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-04.366A1-WJ30RE
rubix:
2592761
manufacturer :
6968748
ean:
4031132392707
Technical specifications
Drilling diameter
4.366
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-04.366A1-WJ30RE SOLID CARBIDE DRILL 6968748
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.1719in
Technical specifications
Attributes
Drilling diameter
4.366
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.16
excl. VAT
/
Each
£
60.19
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A3367-4.2 DRILLS SC BSX ALPHAJET ALPHA44 5063671
TITEX DC150-03-15.000D0-WJ30RE SOLID CARBIDE DRILL 7287707
SANDVIK 860.1-0730-058A1-NMH10F SC DRILLS LONG AND MICRO 6253780
TITEX DC150-05-12.700A0-WJ30TA SOLID CARBIDE DRILL 7462173
SANDVIK 460.1-1205-036A1-XM GC34 6241313
SANDVIK 860.1-0357-018A1-GMX1BM SC DRILLS CORODRILL 7781652
TITEX DC150-03-04.400A1-WJ30RE SOLID CARBIDE DRILL 6968749
SANDVIK 460.1-0357-011A1-XMGC34 SC DRILLS CORODRILL 460 6241214
SANDVIK 460.1-0794-060A1-XMGC34 SC DRILLS CORODRILL 460 6422562
SANDVIK 860.1-1550-124A1-NMH10F SC DRILLS LONG AND MICRO 6253727
DOR CARB TIN CDX DRILL 4.3 R5204.3
SANDVIK 860.1-0630-050A1-NMH10F SC DRILLS LONG AND MICRO 6253774
MITSUBCARB MS1080-SLA SOLID CARBIDE DRILLS MS LINE 90012534
GUHRING 05515 010.300 RATIO DRILL SOLID CARBIDE 10.300MM
SANDVIK 460.1-0780-023A1-XM GC34 6241266