SANDVIK 1K365-0600-XD 1730 DURA SOLID CARBIDE END MILL 8213611


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1K365-0600-XD 1730
rubix:242A9103
manufacturer :8213611
ean:7323226617801
brand logo
brand logo
Technical specifications
Length of cut21 mm
Angle of helix36.5 °
See all Specifications

Product details : SANDVIK 1K365-0600-XD 1730 DURA SOLID CARBIDE END MILL 8213611


1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.

Strengths

For the widest deepest or narrowest grooves
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options

Technical specifications


Attributes
Length of cut21 mm
Angle of helix36.5 °
CoatingAlCrN
Show UNSPSC/ECL@SS
£ 63.60 excl. VAT
/ Each
£ 76.32 incl. VAT
  • Usually arrives within 14 working days