Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
GUHRING 03720 005.000 MILLS CARBIDE UNIVERS 9037200050000
GUHRING 03720 005.000 MILLS CARBIDE UNIVERS 9037200050000
Solid carbide miller Gühring
References
gühring:
9037200050000
rubix:
340A4910
ean:
4031093388481
Product details
Technical specifications
Product details : GUHRING 03720 005.000 MILLS CARBIDE UNIVERS 9037200050000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.17
excl. VAT
/
Each
£
32.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F342-1200-050-PD P2BM 8351776
SANDVIK 2S342-1905-229CMBM2CM SC MILLING CM PLURA 2 8353021
SANDVIK R216.42-03030-AC04G1610 SC MILLING CM PLURA 2 5743432
DORMER S9022.5 DRILL 2.50 MM 5983013
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 4 862694
GUHRING 03891 008.500 END MILL CARBIDE 9038910085000
SANDVIK R216.42-10030-AK19A H10F 5743474
WALTERPROT MC232.19.1W4D076C-WJ30ED SC MILLING CUTTERS PERFORM 7568752
MITSUBCARB MPXLRBD0600R030N240 ENDMILL COATED MSTAR 90042866
SANDVIK 2P350-0953-OAO12M SC MILLING CM PLURA 2 7254452
WALTERPROT MC232-20.0W4B400C-WJ30ED SC MILLING CUTTERS PERFORM 7568741
SANDVIK 2P342-0800-CMBM2CM SC MILLING CM PLURA 2 8352516
GUHRING 03197 010.000 MILLS CARBIDE UNIVERS 9031970100000
CUTLINE 855683 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
DORMER S2626.0XR0.5 END MILL 6.00 MM X 0.5 MM 6706932