Helicoidal carbide solid drill bit Dormer
Drilling diameter | 11 mm |
---|---|
Total length | 95 mm |
Length of cut | 47 mm |
Drilling diameter | 11 mm |
---|---|
Total length | 95 mm |
Length of cut | 47 mm |
Din standard | din 6539 |
Angle of helix | 20 ° |
Ratio of diameter to length of drill hole | 2,5xd |
Direction of cutting | right |
Tail diameter | 11 mm |
Tip angle | 120 ° |
Internal cooling | no |
Usually arrives within 14 working days