Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0950-044A0-GMX1BM SC DRILLS CORODRILL 7781797
SANDVIK 860.1-0950-044A0-GMX1BM SC DRILLS CORODRILL 7781797
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0950-044A0-GM X1BM
rubix:
320A1202
manufacturer :
7781797
ean:
7323224677531
Product details
Technical specifications
Product details : SANDVIK 860.1-0950-044A0-GMX1BM SC DRILLS CORODRILL 7781797
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.00
excl. VAT
/
Each
£
172.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-05-15.600D1-WJ30RE SOLID CARBIDE DRILL 7287879
MITSUBCARB MS0480-SLK SOLID CARBIDE DRILLS MS LINE 90012391
SANDVIK 860.1-1270-040A1-SDS2BM SC DRILLS CORODRILL 8420951
SANDVIK 860.1-1250-039A0-GMX1BM SC DRILLS CORODRILL 7781619
DOR CARB TIN CDX DRILL 9.7
SANDVIK 460.1-0330-017A1-XM GC34 460 SOLID CARBIDE DRILL 6240914
SANDVIK 860.1-0770-064A1-PMP1BM SC DRILLS CORODRILL 8151251
SANDVIK 860.1-0640-020A1-SM1210 SC DRILLS CORODRILL 7782459
DORMER R45712.1 DRILL 12.10 MM 5979057
SANDVIK 460.1-0460-023A0-XM GC34 SOLID CARBIDE DRILL 6241081
SANDVIK 460.1-1060-032A1-XMGC34 SC DRILLS CORODRILL 460 6241301
GUHRING 05515 004.900 RATIO DRILL SOLID CARBIDE 4.900MM
CUTLINE SOLID CARBIDE DRILL -OZMD STUB MM 4.1 855797
GUHRING 05515 007.200 RATIO DRILL SOLID CARBIDE 7.200MM
TITEX DC150-05-03.650A1-WJ30RE SOLID CARBIDE DRILL 6618303