TITEX DC150-05-15.600D1-WJ30RE SOLID CARBIDE DRILL 7287879
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-15.600D1-WJ30RE
Rubix:2593511
Manufacturer :7287879
EAN:4031132402437
Product details : TITEX DC150-05-15.600D1-WJ30RE SOLID CARBIDE DRILL 7287879
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6142in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6142in
Technical specifications
Attributes
| Drilling diameter | 15.6 mm |
|---|---|
| Total length | 133 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 219.53 excl. VAT
/ Each
£ 263.44 incl. VAT
- Usually arrives within 14 working days

