Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0770-063A1-GMX1BM SC DRILLS CORODRILL 7781844
SANDVIK 860.1-0770-063A1-GMX1BM SC DRILLS CORODRILL 7781844
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0770-063A1-GM X1BM
rubix:
319A2781
manufacturer :
7781844
ean:
7323224677906
Product details
Technical specifications
Product details : SANDVIK 860.1-0770-063A1-GMX1BM SC DRILLS CORODRILL 7781844
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
236.00
excl. VAT
/
Each
£
283.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB MS1200-SLK SOLID CARBIDE DRILLS MS LINE 90012563
SANDVIK 452.4-0635-034A0-CMH10F SC DRILLS CORODRILL 6010890
SANDVIK 860.1-0880-028A0-GMX1BM SC DRILLS CORODRILL 7781608
DORMER R4584.2 DRILL 4.20 MM 5981137
MASONRY DRILL BIT 11MM X 150MM
SANDVIK 460.1-0990-074A1-XMGC34 SC DRILLS CORODRILL 460 6422579
SANDVIK 860.1-0680-040A1-PMP1BM SC DRILLS CORODRILL 8151218
SANDVIK 460.1-0370-019A1-XM GC34 SOLID CARBIDE DRILL 6240919
SANDVIK 860.1-0640-033A1-SDS2BM SC DRILLS CORODRILL 8421065
SANDVIK 860.1-1600-133A1-PMP1BM SC DRILLS CORODRILL 8151468
SANDVIK R840-0940-50-A1A1220 SC DRILLS CORODRILL 5748415
GUHRING 05511 004.370 RATIO DRILL/COOLING SOLID CARBIDE 4.370MM
SANDVIK R840-0630-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5746918
SANDVIK R840-1220-50-A1A1220 SC DRILLS CORODRILL 5748468
GUHRING 05511 003.800 RATIO DRILL/COOLING SOLID CARBIDE 3.800MM