SANDVIK R840-0630-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5746918


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0630-30-A1A1220
rubix:1037773
manufacturer :5746918
brand logo
brand logo
Technical specifications
Drilling diameter6.3 mm
Total length79 mm
Length of cut20 mm
See all Specifications

Product details : SANDVIK R840-0630-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5746918


Technical specifications


Attributes
Drilling diameter6.3 mm
Total length79 mm
Length of cut20 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 121.60 excl. VAT
/ Each
£ 145.92 incl. VAT
  • Usually arrives within 14 working days