Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0360-021A1-PMP1BM SC DRILLS CORODRILL 8151094
SANDVIK 860.1-0360-021A1-PMP1BM SC DRILLS CORODRILL 8151094
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0360-021A1-PM P1BM
rubix:
317A1020
manufacturer :
8151094
ean:
7323226353303
Product details
Technical specifications
Product details : SANDVIK 860.1-0360-021A1-PMP1BM SC DRILLS CORODRILL 8151094
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.00
excl. VAT
/
Each
£
158.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R840-0510-50-A0A 1220 5746752
DORMER R45913.0 6719093
BOSCH 2608597678 DRILL BIT 5.5 X 90 X 150MM
CUTLINE 892862 SCD03-05.10I1 CUPMM CARB DRILL 5.1 IC 3XD
TITEX DC150-03-14.700A0-WJ30RE SOLID CARBIDE DRILL 6618186
SANDVIK R840-0520-30-A1A1220 SC DRILLS CORODRILL 5746726
CUTLINE 892905 SCD03-09.40I1 CUPMM CARB DRILL 9.4 IC 3XD
SANDVIK 460.1-0550-028A0-XM GC34 460 SOLID CARBIDE DRILL 6241090
CUTLINE 892808 SCD03-10.30I0 CUPMM CARB DRILL 10.3MM W/O IC 3XD
DOR R453 6.4 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK R840-0870-70-A1A 1220 5747875
SANDVIK 860.1-0660-020A1-GMX1BM SC DRILLS CORODRILL 7781451
DORMER R45710.3 DRILL 10.30 MM 5979025
SANDVIK 860.1-0970-044A1-GMX1BM SC DRILLS CORODRILL 7781719
SANDVIK 860.1-0840-043A1-SDS2BM SC DRILLS CORODRILL 8421091