Bosch Drill Bit
Drilling diameter | 5.5 mm |
---|---|
Total length | 150 mm |
Length of cut | 90 mm |
Logistic Weight | 15 g |
---|---|
Packaged dimensions (D x W x H) | 210x42x4 mm |
Package weight | 15 g |
Drilling diameter | 5.5 mm |
Total length | 150 mm |
Length of cut | 90 mm |
Din standard | iso 5468 |
Coating | silver grey |
Tail | straight |
Usually arrives within 14 working days