Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0810-045A1-PMP1BM SC DRILLS CORODRILL 8151264
SANDVIK 860.1-0810-045A1-PMP1BM SC DRILLS CORODRILL 8151264
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0810-045A1-PM P1BM
rubix:
319A6431
manufacturer :
8151264
ean:
7323226355000
Product details
Technical specifications
Product details : SANDVIK 860.1-0810-045A1-PMP1BM SC DRILLS CORODRILL 8151264
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.00
excl. VAT
/
Each
£
223.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R4573.3 DRILL 3.30 MM 5979236
SANDVIK 860.1-0480-039A1-GMX1BM SC DRILLS CORODRILL 7823911
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-06.000A1-WJ30RE
TITEX DC150-05-05.600A1-WJ30RE SOLID CARBIDE DRILL 6618330
MITSUBCARB MS0400-SLK SOLID CARBIDE DRILLS MS LINE 90012367
GUHRING 05514 012.500 RATIO DRILL SOLID CARBIDE 12.500MM
SANDVIK COROMANT 460.1-0450-034A1-XM GC34 CORODRILL
TITEX DC150-03-05.159A1-WJ30RE SOLID CARBIDE DRILL 6968759
TITEX A1163-1.7 DRILLS SOLID CARBID TYPE N 5057540
DORMER R0233.3 R023 3.30 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402993
GUHRING 05514 008.730 RATIO DRILL SOLID CARBIDE 8.730MM
SANDVIK 860.1-0760-040A1-PMP1BM SC DRILLS CORODRILL 8151247
DORMER R45812.0 DRILL 12.00 MM 5980414
GUHRING 05511 006.100 RATIO DRILL/COOLING SOLID CARBIDE 6.100MM
SANDVIK R840-0710-30-A1A 1220 5747440