Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-1.7 DRILLS SOLID CARBID TYPE N 5057540
TITEX A1163-1.7 DRILLS SOLID CARBID TYPE N 5057540
Solid carbide twist drill bit
References
walter titex:
A1163-1.7
rubix:
356A6553
manufacturer :
5057540
ean:
4031132019840
Technical specifications
Drilling diameter
1.7
mm
Total length
34
mm
Length of cut
10
mm
Product details
Technical specifications
Product details : TITEX A1163-1.7 DRILLS SOLID CARBID TYPE N 5057540
Type N
Technical specifications
Attributes
Drilling diameter
1.7
mm
Total length
34
mm
Length of cut
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.23
excl. VAT
/
Each
£
11.08
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892918 SCD03-11.20I1 CUPMM CARB DRILL 11.2 IC 3XD
CUTLINE SOLID CARBIDE DRILL - STUB MM 8.9 844543
GUHRING 05511 009.200 RATIO DRILL/COOLING SOLID CARBIDE 9.200MM
SANDVIK 860.1-0760-040A1-PMP1BM SC DRILLS CORODRILL 8151247
MITSUBCARB MS0880-SLA SOLID CARBIDE DRILLS MS LINE 90012490
GUHRING 05511 004.650 RATIO DRILL/COOLING SOLID CARBIDE 4.650MM
GUHRING 05510 010.500 RATIO DRILL/COOLING SOLID CARBIDE 10.500MM
CUTLINE 892852 SCD03-04.10I1 CUPMM CARB DRILL 4.1 IC 3XD
TITEX DC150-03-09.128A1-WJ30RE SOLID CARBIDE DRILL 6968810
SANDVIK 460.1-1850-056A1-XMGC34 SC DRILLS CORODRILL 460 6241351
MITSUBCARB MS1040-SLA SOLID CARBIDE DRILLS MS LINE 90012522
TITEX DC150-03-09.400A1-WJ30RE SOLID CARBIDE DRILL 6968813
DORMER R4536.9 DRILL 6.90 MM 5978967
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-18.000A1-WJ30RE
TITEX DC150-03-12.500A1-WJ30RE SOLID CARBIDE DRILL 6968851