Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0470-018A0-PMP1BM SC DRILLS CORODRILL 8150883
SANDVIK 860.1-0470-018A0-PMP1BM SC DRILLS CORODRILL 8150883
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0470-018A0-PM P1BM
rubix:
317A7108
manufacturer :
8150883
ean:
7323226351194
Product details
Technical specifications
Product details : SANDVIK 860.1-0470-018A0-PMP1BM SC DRILLS CORODRILL 8150883
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.40
excl. VAT
/
Each
£
109.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R840-1425-30-A1A1220 SC DRILLS CORODRILL 5748507
SANDVIK 460.1-0610-031A0-XMGC34 SC DRILLS CORODRILL 460 6241097
GUHRING 05515 010.300 RATIO DRILL SOLID CARBIDE 10.300MM
SANDVIK 860.1-0340-029A1-PMP1BM SC DRILLS CORODRILL 8151082
MITSUBCARB MS1020-SSA SOLID CARBIDE DRILLS MS LINE 90012516
SANDVIK 860.1-1600-059A1-GMX1BM SC DRILLS CORODRILL 7781753
DORMER R4586.5 DRILL 6.50 MM 5980342
TITEX A6589DPP-8.5 COOLANT THROUGH DRILL 5691061
DOR R454 3.7 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK R840-0900-50-A0A 1220 5748359
DORMER R0234.9 R023 4.90 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403009
GUHRING 05514 005.900 RATIO DRILL SOLID CARBIDE 5.900MM
MITSUBCARB MS0510-SLA SOLID CARBIDE DRILLS MS LINE 90012398
SANDVIK R840-2000-30-A0A1220 SC DRILLS CORODRILL 5749000
SANDVIK 460.1-1075-054A1-XMGC34 SC DRILLS CORODRILL 460 6762767