MITSUBCARB MS1020-SSA SOLID CARBIDE DRILLS MS LINE 90012516
Twist drill Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MS1020-SSA
Rubix:276A6722




Technical specifications
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 30.6 mm |
Product details : MITSUBCARB MS1020-SSA SOLID CARBIDE DRILLS MS LINE 90012516
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 30.6 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 129.34 excl. VAT
/ Each
£ 155.21 incl. VAT
- Usually arrives within 14 working days