Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0320-010A0-GMX1BM SC DRILLS CORODRILL 7781561
SANDVIK 860.1-0320-010A0-GMX1BM SC DRILLS CORODRILL 7781561
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0320-010A0-GM X1BM
rubix:
317A8291
manufacturer :
7781561
ean:
7323224675278
Product details
Technical specifications
Product details : SANDVIK 860.1-0320-010A0-GMX1BM SC DRILLS CORODRILL 7781561
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.90
excl. VAT
/
Each
£
98.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-05-07.200D1-WJ30RE SOLID CARBIDE DRILL 7287809
SANDVIK 860.1-1180-053A1-PMP1BM SC DRILLS CORODRILL 8151396
MITSUBCARB MS0500-SSK SOLID CARBIDE DRILLS MS LINE 90012397
DORMER R45710.3 DRILL 10.30 MM 5979025
SANDVIK 860.1-0430-035A1-GMX1BM SC DRILLS CORODRILL 7823905
DORMER R5206.6 STUB DRILL 6.60 MM 5981237
GUHRING 05514 005.700 RATIO DRILL SOLID CARBIDE 5.700MM
SANDVIK 860.1-0913-031A1-PMP1BM SC DRILLS CORODRILL 8151301
SANDVIK 460.1-0326-016A1-XM GC34 SOLID CARBIDE DRILL 6762694
MITSUBCARB MS0570-SSK SOLID CARBIDE DRILLS MS LINE 90012417
SANDVIK 860.1-0400-018A0-PMP1BM SC DRILLS CORODRILL 8150868
SANDVIK 460.1-0615-031A1-XMGC34 SC DRILLS CORODRILL 460 6762730
SANDVIK 860.1-0595-047A1-PMP1BM SC DRILLS CORODRILL 8151186
MITSUBCARB MS0650-SSK SOLID CARBIDE DRILLS MS LINE 90012437
TITEX A1263-7 DRILLS SOLID CARBID TYPE N 5061186