Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-07.200D1-WJ30RE SOLID CARBIDE DRILL 7287809
TITEX DC150-05-07.200D1-WJ30RE SOLID CARBIDE DRILL 7287809
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-07.200D1-WJ30RE
rubix:
2593289
manufacturer :
7287809
ean:
4031132401744
Technical specifications
Drilling diameter
7.2
mm
Total length
91
mm
Product details
Technical specifications
Product details : TITEX DC150-05-07.200D1-WJ30RE SOLID CARBIDE DRILL 7287809
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2835in
Technical specifications
Attributes
Drilling diameter
7.2
mm
Total length
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.47
excl. VAT
/
Each
£
92.96
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0620-019A1-GMX1BM SC DRILLS CORODRILL 7781446
SANDVIK 860.1-0952-045A1-PMP1BM SC DRILLS CORODRILL 8151315
TITEX A6489DPP-6 DRILLS SOLID CARBID 8-12 X DC 5834680
SANDVIK 460.1-1650-074A1-XMGC34 SC DRILLS CORODRILL 460 6241044
TITEX DC150-05-10.800A1-WJ30RE SOLID CARBIDE DRILL 6618397
SANDVIK 460.1-1270-038A0-XMGC34 SC DRILLS CORODRILL 460 6241466
TITEX A1166-9.5 CARBIDE DRILL 5057920
SANDVIK 1K335-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213575
TITEX DC150-05-07.144A1-WJ30RE SOLID CARBIDE DRILL 6618349
SANDVIK 452.C1-0553-130T-CCD10 SC DRILLS CORODRILL 6010900
DORMER R45931/64 6719089
SANDVIK R840-1750-30-A0A1220 SC DRILLS CORODRILL 5747970
DOR CARBIDE DRILL 20.0
GUHRING 05511 004.000 RATIO DRILL/COOLING SOLID CARBIDE 4.000MM
DORMER R45411.0 DRILL 11.00 MM 5980003