Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1600-041A1-GMX1BM SC DRILLS CORODRILL 7781527
SANDVIK 860.1-1600-041A1-GMX1BM SC DRILLS CORODRILL 7781527
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1600-041A1-GM X1BM
rubix:
318A5616
manufacturer :
7781527
ean:
7323224675230
Product details
Technical specifications
Product details : SANDVIK 860.1-1600-041A1-GMX1BM SC DRILLS CORODRILL 7781527
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
343.00
excl. VAT
/
Each
£
411.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 892909 SCD03-09.80I1 CUPMM CARB DRILL 9.8 IC 3XD
SANDVIK 860.1-0720-037A1-SM1210 SC DRILLS CORODRILL 7798318
CUTLINE 892905 SCD03-09.40I1 CUPMM CARB DRILL 9.4 IC 3XD
TITEX DC150-05-06.000A0-WJ30TA SOLID CARBIDE DRILL 7462101
DORMER R1201.6 R120 1.60 MM CARBIDE STRAIGHT SHANSTUB DRILL 5979517
TITEX A1276TFL-6 DRILLS SOLID CARBID TYPE N 5061443
SANDVIK 460.1-0953-048A0-XMGC34 SC DRILLS CORODRILL 460 6241137
SANDVIK 460.1-0420-013A0-XM GC34 460 SOLID CARBIDE DRILL 6241375
DORMER R45315.5 DRILL 15.50 MM 5979546
SANDVIK 860.1-0800-028A0-PMP1BM SC DRILLS CORODRILL 8150948
DORMER R5101/2 R510 1/2 INCH CARBIDE CDX STRAIGHT JOBBER DRILL 5980417
DOR R457 5.2 S/CARBIDE TIALN MPX STP SHNKC/FEED S/S X3D DRILL
SANDVIK R840-0345-50-A1A1220 SC DRILLS CORODRILL 5747839
GUHRING 05514 015.200 RATIO DRILL SOLID CARBIDE 15.200MM
ISCAR SCD 050-035-060-ACP5 IC908 5MM 5D DRILL