Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-06.000A0-WJ30TA SOLID CARBIDE DRILL 7462101
TITEX DC150-05-06.000A0-WJ30TA SOLID CARBIDE DRILL 7462101
Solid carbide twist drills
References
walter titex:
DC150-05-06.000A0-WJ30TA
rubix:
2593248
manufacturer :
7462101
ean:
4031132422527
Technical specifications
Drilling diameter
6
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-06.000A0-WJ30TA SOLID CARBIDE DRILL 7462101
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2362in
Technical specifications
Attributes
Drilling diameter
6
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05515 011.400 RATIO DRILL SOLID CARBIDE 11.400MM
SANDVIK 460.1-1400-042A1-XM GC34 460 SOLID CARBIDE DRILL 6241327
SANDVIK 860.1-0870-027A1-GMX1BM SC DRILLS CORODRILL 7781476
CUTLINE 892953 SCD05-03.60I1 CUPMM CARB DRILL 3.6 IC 5XD
SANDVIK 861.1-1032-124A1-GMGC34 SC DRILLS LONG AND MICRO 6151116
CUTLINE 892762 SCD03-05.70I0 CUPMM CARB DRILL 5.7MM W/O IC 3XD
SANDVIK 860.1-0330-029A1-PMP1BM SC DRILLS CORODRILL 8151079
CUTLINE 893009 SCD05-09.20I1 CUPMM CARB DRILL 9.2 IC 5XD
CUTLINE 892957 SCD05-04.00I1 CUPMM CARB DRILL 4.0 IC 5XD
GUHRING 05514 011.300 RATIO DRILL SOLID CARBIDE 11.300MM
SANDVIK 460.1-1220-037A1-XM GC34 6241315
DORMER R52014.5 5981198
SANDVIK 860.1-0510-026A1-SM1210 SC DRILLS CORODRILL 7420121
DORMER R4599.5 6719064
DORMER R4593.0 6718973