Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0940-029A1-SM1210 SC DRILLS CORODRILL 7782468
SANDVIK 860.1-0940-029A1-SM1210 SC DRILLS CORODRILL 7782468
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0940-029A1-SM 1210
rubix:
319A9104
manufacturer :
7782468
ean:
7323224681309
Product details
Technical specifications
Product details : SANDVIK 860.1-0940-029A1-SM1210 SC DRILLS CORODRILL 7782468
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05515 006.800 RATIO DRILL SOLID CARBIDE 6.800MM
MITSUBCARB MS0900-SSK SOLID CARBIDE DRILLS MS LINE 90012497
DORMER R45812.8 DRILL 12.80 MM 5980433
SANDVIK 860.1-1300-057A1-PMP1BM SC DRILLS CORODRILL 8151426
TITEX DC150-03-02.700U0-WJ30RE SOLID CARBIDE DRILL 3-5 7781161
CUTLINE 892966 SCD05-04.90I1 CUPMM CARB DRILL 4.9 IC 5XD
TITEX A6589DPP-8.5 COOLANT THROUGH DRILL 5691061
SANDVIK 860.1-0540-016A1-GM X1BM 7781436
SANDVIK 860.1-1429-042A1-GMX1BM SC DRILLS CORODRILL 7781522
DORMER R4535.1 DRILL 5.10 MM 5978946
SANDVIK 861.1-0850-102A1-GM GC34 6151087
SANDVIK 860.1-1230-098A1-NM H10F 6253756
SANDVIK 860.1-1000-031A0-PMP1BM SC DRILLS CORODRILL 8150984
DOR CARB TIN CDX DRILL 8.1
SANDVIK 860.1-1030-098A1-PMP1BM SC DRILLS CORODRILL 8151344