References
Gühring:5515 6.800
Rubix:80121366
Manufacturer :9055150068000
EAN:4031093577427


Technical specifications
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : GUHRING 05515 006.800 RATIO DRILL SOLID CARBIDE 6.800MM
Guhring Number 5515
5xD Cylindrical shank
Solid Carbide Non-Oil feed drill
Futura coated ideally suited for drilling of most ferrous and non-ferrous materials
From 3-20mm
SL-drill VHM 6537HA 5xd 6,80mm FIRE
Strengths
•Facet point grind
•Main cutting edge form straight
•Optimized cutting geometry
•Main cutting edge form straight
•Optimized cutting geometry
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6537 / din 6537 l |
| Coating | nano firex |
| Tolerance | m7 |
| Ratio of diameter to length of drill hole | 6,8/91 mm |
| Angle of helix | 140 ° |
| Tail | straight |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;aluminium;titanium alloys;hardened steel |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 44.28 excl. VAT
/ Each
£ 53.14 incl. VAT
- Usually arrives within 14 working days










