Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0360-029A1-PMP1BM SC DRILLS CORODRILL 8151095
SANDVIK 860.1-0360-029A1-PMP1BM SC DRILLS CORODRILL 8151095
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0360-029A1-PM P1BM
rubix:
319A4977
manufacturer :
8151095
ean:
7323226353310
Product details
Technical specifications
Product details : SANDVIK 860.1-0360-029A1-PMP1BM SC DRILLS CORODRILL 8151095
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
207.00
excl. VAT
/
Each
£
248.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R4578.05 DRILL 8.05 MM 5980392
SANDVIK 860.1-1070-037A1-PMP1BM SC DRILLS CORODRILL 8151357
DORMER R45713.8 DRILL 13.80 MM 5979072
SANDVIK 860.1-0525-037A1-PMP1BM SC DRILLS CORODRILL 8151158
DORMER R45712.8 DRILL 12.80 MM 5979066
GUHRING 05515 005.160 RATIO DRILL SOLID CARBIDE 5.160MM
SANDVIK 460.1-1667-050A0-XMGC34 SC DRILLS CORODRILL 460 6241490
CUTLINE 892835 SCD03-18.00I0 CUPMM CARB DRILL 18.0MM W/O IC 3XD
SANDVIK R840-1045-50-A1A 1220 5747794
GUHRING 05511 004.600 RATIO DRILL/COOLING SOLID CARBIDE 4.600MM
SANDVIK R840-0580-30-A0A1220 SC DRILLS CORODRILL 5748167
TITEX DC150-05-10.000D1-WJ30RE SOLID CARBIDE DRILL 7287837
TITEX DC150-05-05.159A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462089
SANDVIK 861.1-0714-086A1-GMGC34 SC DRILLS LONG AND MICRO 6151058
TITEX A1276TFL-3.7 DRILLS SOLID CARBID TYPE N 5061430