Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-10.000D1-WJ30RE SOLID CARBIDE DRILL 7287837
TITEX DC150-05-10.000D1-WJ30RE SOLID CARBIDE DRILL 7287837
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-10.000D1-WJ30RE
rubix:
2593381
manufacturer :
7287837
ean:
4031132402017
Technical specifications
Drilling diameter
10
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-10.000D1-WJ30RE SOLID CARBIDE DRILL 7287837
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.3937in
Technical specifications
Attributes
Drilling diameter
10
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.38
excl. VAT
/
Each
£
108.46
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1190-097A1-SDS2BM SC DRILLS CORODRILL 8421327
SANDVIK 860.1-0880-031A0-PMP1BM SC DRILLS CORODRILL 8150964
SANDVIK 860.1-1100-054A1-SM 1210 7782515
TITEX DC150-05-05.800A1-WJ30RE SOLID CARBIDE DRILL 6618332
SANDVIK 460.1-1470-110A1-XMGC34 SC DRILLS CORODRILL 460 6422613
TITEX DC150-03-02.900U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781164
SANDVIK 460.1-0714-054A1-XMGC34 SC DRILLS CORODRILL 460 6422554
SANDVIK 1K325-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213554
MITSUBCARB MS0700-SLA SOLID CARBIDE DRILLS MS LINE 90012450
GUHRING 05515 006.400 RATIO DRILL SOLID CARBIDE 6.400MM
GUHRING 05511 014.100 RATIO DRILL/COOLING SOLID CARBIDE 14.100MM
TITEX A3389DPL-4.4 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5337019
TITEX DC150-12-05.400A1-WJ30TA DRILLS8-12 X DC PERFORM 6618777
TITEX DC150-05-09.200A0-WJ30TA SOLID CARBIDE DRILL 7462140
SANDVIK 460.1-1020-031A0-XM GC34 460 SOLID CARBIDE DRILL 6241443