Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1050-085A1-GMX1BM SC DRILLS CORODRILL 7781867
SANDVIK 860.1-1050-085A1-GMX1BM SC DRILLS CORODRILL 7781867
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1050-085A1-GM X1BM
rubix:
318A4362
manufacturer :
7781867
ean:
7323224678132
Product details
Technical specifications
Product details : SANDVIK 860.1-1050-085A1-GMX1BM SC DRILLS CORODRILL 7781867
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
378.00
excl. VAT
/
Each
£
453.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 460.1-0525-026A1-XMGC34 SC DRILLS CORODRILL 460 6762721
SANDVIK 460.1-0950-048A1-XM GC34 460 SOLID CARBIDE DRILL 6240989
SANDVIK 860.1-0530-016A1-SM1210 SC DRILLS CORODRILL 7574700
SANDVIK 460.1-0940-047A1-XM GC34 460 SOLID CARBIDE DRILL 6240988
DORMER R4536.0 DRILL 6.00 MM 5978956
SANDVIK 460.1-1500-045A0-XMGC34 SC DRILLS CORODRILL 460 6241480
TITEX A1263-10.2 DRILLS SOLID CARBID TYPE N 5061128
TITEX DC150-05-09.900A1-WJ30RE SOLID CARBIDE DRILL 6618385
SANDVIK R840-0790-30-A1A1220 SC DRILLS CORODRILL 5748581
GUHRING 05515 008.600 RATIO DRILL SOLID CARBIDE 8.600MM
GUHRING 05515 010.900 RATIO DRILL SOLID CARBIDE 10.900MM
TITEX DC150-05-11.000A1-WJ30RE SOLID CARBIDE DRILL 6618399
MITSUBCARB MS0400-SSA SOLID CARBIDE DRILLS MS LINE 90012368
DOR R454 17/64 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-0880-044A1-GM X1BM 7781712