TITEX A1263-10.2 DRILLS SOLID CARBID TYPE N 5061128
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A1263-10.2
Rubix:291A0568
Manufacturer :5061128
EAN:4031132107233

Technical specifications
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 71 mm |
Documents
Product details : TITEX A1263-10.2 DRILLS SOLID CARBID TYPE N 5061128
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h7 |
| Angle of helix | 133 ° |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
| Tail diameter | 10.2 mm |
Show UNSPSC/ECL@SS
£ 139.40 excl. VAT
/ Each
£ 167.28 incl. VAT
- Usually arrives within 14 working days