Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1110-053A1-PMP1BM SC DRILLS CORODRILL 8151371
SANDVIK 860.1-1110-053A1-PMP1BM SC DRILLS CORODRILL 8151371
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1110-053A1-PM P1BM
rubix:
319A1063
manufacturer :
8151371
ean:
7323226356076
Product details
Technical specifications
Product details : SANDVIK 860.1-1110-053A1-PMP1BM SC DRILLS CORODRILL 8151371
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
256.00
excl. VAT
/
Each
£
307.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R4543.5 DRILL 3.50 MM 5979868
DORMER R0232.0 R023 2.00 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402980
SANDVIK R840-1310-50-A1A1220 SC DRILLS CORODRILL 5747734
SANDVIK 861.1-0635-019A1-GP GC34 CORODRILL 6151030
DORMER R45819.8 DRILL 19.80 MM 5981177
SANDVIK 1K335-1200-050-XD 1730 DURA SOLID CARBIDE END MILL 8213573
GUHRING 05514 013.700 RATIO DRILL SOLID CARBIDE 13.700MM
SANDVIK 452.4-0510-045A0-CMH10F SC DRILLS CORODRILL 7516200
TITEX A1263-7.6 DRILLS SOLID CARBID TYPE N 5061192
SANDVIK 460.1-0450-023A0-XM GC34 460 SOLID CARBIDE DRILL 6241080
TITEX DC150-08-08.200A1-WJ30TA SOLID CARBIDE DRILL 6618679
DORMER R45912.5 6719090
TITEX DC150-05-05.550A1-WJ30RE SOLID CARBIDE DRILL 6618328
GUHRING 05515 010.400 RATIO DRILL SOLID CARBIDE 10.400MM
TITEX A1163-3.4 DRILLS SOLID CARBID TYPE N 5057563