TITEX A1163-3.4 DRILLS SOLID CARBID TYPE N 5057563


Solid carbide twist drill bit

References
walter titex:A1163-3.4
rubix:356A6569
manufacturer :5057563
ean:4031132020969
brand logo
brand logo
Technical specifications
Drilling diameter3.4 mm
Total length52 mm
Length of cut20 mm

Product details : TITEX A1163-3.4 DRILLS SOLID CARBID TYPE N 5057563


Type N

Technical specifications


Attributes
Drilling diameter3.4 mm
Total length52 mm
Length of cut20 mm
Show UNSPSC/ECL@SS
£ 18.54 excl. VAT
/ Each
£ 22.25 incl. VAT
  • Usually arrives within 14 working days