Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0300-015A0-GMX1BM SC DRILLS CORODRILL 7781754
SANDVIK 860.1-0300-015A0-GMX1BM SC DRILLS CORODRILL 7781754
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0300-015A0-GM X1BM
rubix:
317A5575
manufacturer :
7781754
ean:
7323224677104
Product details
Technical specifications
Product details : SANDVIK 860.1-0300-015A0-GMX1BM SC DRILLS CORODRILL 7781754
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.00
excl. VAT
/
Each
£
122.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER R45713/32 DRILL 13/32 INCH 5979075
DORMER R45814.5 DRILL 14.50 MM 5980465
SANDVIK 460.1-0780-059A1-XMGC34 SC DRILLS CORODRILL 460 6422561
DORMER R0239.5 R023 9.50 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403055
GUHRING 05515 016.000 RATIO DRILL SOLID CARBIDE 16.000MM
SANDVIK 860.1-0680-035A1-GMX1BM SC DRILLS CORODRILL 7781693
GUHRING 05511 004.800 RATIO DRILL/COOLING SOLID CARBIDE 4.800MM
SANDVIK 860.1-0700-021A1-NM H10F 6253879
DORMER R4575/16 DRILL 5/16 INCH 5980296
TITEX DC150-05-05.159A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462089
SANDVIK 860.1-0436-013A1-GMX1BM SC DRILLS CORODRILL 7781422
TITEX A1163-5.8 DRILLS SOLID CARBID TYPE N 5057587
SANDVIK 860.1-0990-080A1-PMP1BM SC DRILLS CORODRILL 8151329
DORMER R45819.0 DRILL 19.00 MM 5981112
TITEX DC150-05-08.100A1-WJ30RE SOLID CARBIDE DRILL 6618362