References
Walter Titex:A1163-5.8
Rubix:291A0372
Manufacturer :5057587
EAN:4031132021539

Technical specifications
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 19 mm |
Product details : TITEX A1163-5.8 DRILLS SOLID CARBID TYPE N 5057587
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 19 mm |
| Shank type | cylindrical |
| Angle of helix | 30 ° |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 118 ° |
| Tail diameter | 5.8 mm |
Show UNSPSC/ECL@SS
£ 50.56 excl. VAT
/ Each
£ 60.67 incl. VAT
- Usually arrives within 14 working days