Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0940-080A1-PMP1BM SC DRILLS CORODRILL 8151310
SANDVIK 860.1-0940-080A1-PMP1BM SC DRILLS CORODRILL 8151310
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0940-080A1-PM P1BM
rubix:
318A9217
manufacturer :
8151310
ean:
7323226355468
Product details
Technical specifications
Product details : SANDVIK 860.1-0940-080A1-PMP1BM SC DRILLS CORODRILL 8151310
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
292.00
excl. VAT
/
Each
£
350.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR CARB TIN CDX DRILL 6.6
DORMER R0239.5 R023 9.50 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403055
TITEX DC150-03-19.000D0-WJ30RE SOLID CARBIDE DRILL 7287715
TITEX A1263-8.4 DRILLS SOLID CARBID TYPE N 5061200
GUHRING 05515 007.500 RATIO DRILL SOLID CARBIDE 7.500MM
DORMER R45411.2 DRILL 11.20 MM 5980009
DORMER R4573.4 DRILL 3.40 MM 5979240
DORMER R51014.0 JOBBER DRILL 14.00 MM 5980458
SANDVIK 860.1-0960-045A1-PMP1BM SC DRILLS CORODRILL 8151319
SANDVIK 861.1-1111-222A1-GMGC34 SC DRILLS LONG AND MICRO 6151130
SANDVIK 860.1-0840-026A0-GMX1BM SC DRILLS CORODRILL 7781604
SANDVIK 860.1-1150-092A1-NMH10F SC DRILLS LONG AND MICRO 6253709
CUTLINE 893101 SCD08-07.80I1 CUPMM - CARB. DRILL D7.8 INT. COOLING 8XD
CUTLINE 892898 SCD03-08.70I1 CUPMM CARB DRILL 8.7 IC 3XD
SANDVIK 860.1-0360-016A1-PMP1BM SC DRILLS CORODRILL 8151093