Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-19.000D0-WJ30RE SOLID CARBIDE DRILL 7287715
TITEX DC150-03-19.000D0-WJ30RE SOLID CARBIDE DRILL 7287715
Solid carbide twist drills
References
walter titex:
DC150-03-19.000D0-WJ30RE
rubix:
2593137
manufacturer :
7287715
ean:
4031132400808
Technical specifications
Drilling diameter
19
mm
Total length
131
mm
Product details
Technical specifications
Product details : TITEX DC150-03-19.000D0-WJ30RE SOLID CARBIDE DRILL 7287715
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.748in
Technical specifications
Attributes
Drilling diameter
19
mm
Total length
131
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.51
excl. VAT
/
Each
£
268.21
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-12-12.100A1-WJ30TA SOLID CARBIDE DRILL 6618846
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-16.000A1-WJ30RE
SANDVIK 860.1-0794-064A1-NMH10F SC DRILLS LONG AND MICRO 6253770
SANDVIK 860.1-0530-027A1-SDS2BM SC DRILLS CORODRILL 8421050
TITEX A1163-6.4 DRILLS SOLID CARBID TYPE N 5057593
SANDVIK R840-1410-30-A1A 1220 5748496
DOR R454 4.1 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX A1263-1.8 DRILLS SOLID CARBID TYPE N 5061125
DORMER R4588.5 DRILL 8.50 MM 5980412
CUTLINE 893040 SCD05-15.20I1 CUPMM CARB DRILL 15.2 IC 5XD
GUHRING 05511 008.600 RATIO DRILL/COOLING SOLID CARBIDE 8.600MM
SANDVIK R840-1429-30-A1A1220 SC DRILLS CORODRILL 5748461
DORMER R4593.1 6718974
GUHRING 05515 014.700 RATIO DRILL SOLID CARBIDE 14.700MM
DORMER R0233.2 R023 3.20 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402992