Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1469-044A1-PMP1BM SC DRILLS CORODRILL 8151452
SANDVIK 860.1-1469-044A1-PMP1BM SC DRILLS CORODRILL 8151452
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1469-044A1-PM P1BM
rubix:
318A3918
manufacturer :
8151452
ean:
7323226356885
Product details
Technical specifications
Product details : SANDVIK 860.1-1469-044A1-PMP1BM SC DRILLS CORODRILL 8151452
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
390.00
excl. VAT
/
Each
£
468.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05515 005.550 RATIO DRILL SOLID CARBIDE 5.550MM
MITSUBCARB MS0370-SSA SOLID CARBIDE DRILLS MS LINE 90012356
DORMER R4585/32 DRILL 5/32 INCH 5980485
SANDVIK 460.1-0300-023A1-XM GC34 6422503
DORMER R4573.2 DRILL 3.20 MM 5979232
SANDVIK 460.1-1050-053A1-XM GC34 460 SOLID CARBIDE DRILL 6241003
TITEX DC150-03-06.200A1-WJ30RE SOLID CARBIDE DRILL 6968773
GUHRING 05515 014.500 RATIO DRILL SOLID CARBIDE 14.500MM
DORMER R4579.5 DRILL 9.50 MM 5980159
TITEX DC150-03-05.500A0-WJ30RE SOLID CARBIDE DRILL 6618090
DORMER R0233.1 R023 3.10 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402991
SANDVIK 452.1-0610-045A0-CMH10F SC DRILLS CORODRILL 7516198
SANDVIK 460.1-1200-036A0-XM GC34 460 SOLID CARBIDE DRILL 6241460
MITSUBCARB MS1000-SSK SOLID CARBIDE DRILLS MS LINE 90012513
TITEX DC150-03-09.100A0-WJ30RE SOLID CARBIDE DRILL 6618136