SANDVIK 460.1-1050-053A1-XM GC34 460 SOLID CARBIDE DRILL 6241003


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1050-053A1-XMGC34
rubix:242A8929
manufacturer :6241003
brand logo
brand logo
Technical specifications
Drilling diameter10.5 mm
Total length118 mm
Length of cut54.1 mm
See all Specifications

Product details : SANDVIK 460.1-1050-053A1-XM GC34 460 SOLID CARBIDE DRILL 6241003


GC34 CoroDrill® 460 solid carbide drill is part of the CoroDrill 460 product family. ​CoroDrill® 460 -XM is a multi-application, high performance drill that can be used across a wide range of materials. This drill provides high capacity utilization, flexibility and versatility. With one drill for all materials, stock holding can be reduced and greater machine flexibility is offered leading to reduced set-up time.

Strengths

Secure and reliable cutting process
High penetration rates and excellent hole quality
Long predictable tool life and high productivity
Low cost per hole

Technical specifications


Attributes
Drilling diameter10.5 mm
Total length118 mm
Length of cut54.1 mm
Din standard6535-HA
Toleranceh6
Ratio of diameter to length of drill hole5,15238
Tail diameter12 mm
CoatingTiAlN
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 123.00 excl. VAT
/ Each
£ 147.60 incl. VAT
  • Usually arrives within 14 working days