Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1325-057A1-PMP1BM SC DRILLS CORODRILL 8151432
SANDVIK 860.1-1325-057A1-PMP1BM SC DRILLS CORODRILL 8151432
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1325-057A1-PM P1BM
rubix:
318A4861
manufacturer :
8151432
ean:
7323226356687
Product details
Technical specifications
Product details : SANDVIK 860.1-1325-057A1-PMP1BM SC DRILLS CORODRILL 8151432
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
361.00
excl. VAT
/
Each
£
433.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-03-05.159A1-WJ30RE SOLID CARBIDE DRILL 6968759
SANDVIK 860.1-0390-020A1-GMX1BM SC DRILLS CORODRILL 7781656
MITSUBCARB MS0450-SSA SOLID CARBIDE DRILLS MS LINE 90012384
DORMER R45845/64 DRILL 45/64 INCH 5981168
DOR CARB TIN CDX DRILL 7/16 R5207/16
SANDVIK 861.1-0675-101A1-GM GC34 6151044
GUHRING 05515 007.200 RATIO DRILL SOLID CARBIDE 7.200MM
TITEX DC150-03-10.716A1-WJ30RE SOLID CARBIDE DRILL 6968830
TITEX DC150-08-04.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618635
MITSUBCARB MS0510-SSK SOLID CARBIDE DRILLS MS LINE 90012401
SANDVIK 460.1-0420-013A1-XM GC34 460 SOLID CARBIDE DRILL 6241223
SANDVIK R840-1250-50-A0A 1220 5747946
DORMER R45311.0 DRILL 11.00 MM 5979964
GUHRING 05510 007.700 RATIO DRILL/COOLING SOLID CARBIDE 7.700MM
SANDVIK 860.1-0437-035A1-NMH10F SC DRILLS LONG AND MICRO 6253713