Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-10.716A1-WJ30RE SOLID CARBIDE DRILL 6968830
TITEX DC150-03-10.716A1-WJ30RE SOLID CARBIDE DRILL 6968830
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-10.716A1-WJ30RE
rubix:
2592991
manufacturer :
6968830
ean:
4031132393520
Technical specifications
Drilling diameter
10.716
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-03-10.716A1-WJ30RE SOLID CARBIDE DRILL 6968830
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.4219in
Technical specifications
Attributes
Drilling diameter
10.716
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.36
excl. VAT
/
Each
£
114.43
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892897 SCD03-08.60I1 CUPMM CARB DRILL 8.6 IC 3XD
DORMER R5208.0 5981126
TITEX DC150-05-11.100D1-WJ30RE SOLID CARBIDE DRILL 7287846
TITEX DC150-08-07.600A1-WJ30TA SOLID CARBIDE DRILL 6618672
SANDVIK 860.1-0595-018A1-SDS2BM SC DRILLS CORODRILL 8420862
SANDVIK 860.1-1350-040A0-PMP1BM SC DRILLS CORODRILL 8151034
SANDVIK R840-0490-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748067
CUTLINE 892772 SCD03-06.70I0 CUPMM CARB DRILL 6.7MM W/O IC 3XD
TITEX DC150-08-12.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618726
CUTLINE 893116 SCD08-09.30I1 CUPMM - CARB. DRILL D9.3 INT. COOLING 8XD
GUHRING 05511 013.500 RATIO DRILL/COOLING SOLID CARBIDE 13.500MM
SANDVIK R840-1270-50-A1A1220 SC DRILLS CORODRILL 5748579
TITEX DC150-05-05.500A0-WJ30TA SOLID CARBIDE DRILL 7462093
CUTLINE 892828 SCD03-15.20I0 CUPMM CARB DRILL 15.2MM W/O IC 3XD
SANDVIK 460.1-1450-109A1-XMGC34 SC DRILLS CORODRILL 460 6422611