Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0476-037A1-PMP1BM SC DRILLS CORODRILL 8151138
SANDVIK 860.1-0476-037A1-PMP1BM SC DRILLS CORODRILL 8151138
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0476-037A1-PM P1BM
rubix:
317A1034
manufacturer :
8151138
ean:
7323226353747
Product details
Technical specifications
Product details : SANDVIK 860.1-0476-037A1-PMP1BM SC DRILLS CORODRILL 8151138
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.00
excl. VAT
/
Each
£
158.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 460.1-0700-035A0-XM GC34 460 SOLID CARBIDE DRILL 6241108
CUTLINE 892867 SCD03-05.60I1 CUPMM CARB DRILL 5.6 IC 3XD
DORMER R45912.0 6719087
SANDVIK 460.1-0935-047A1-XMGC34 SC DRILLS CORODRILL 460 6762757
SANDVIK R840-0610-30-A0A1220 SC DRILLS CORODRILL 5747174
DORMER R45815.0 DRILL 15.00 MM 5980471
CUTLINE 893081 SCD08-05.80I1 CUPMM - CARB. DRILL D5.8 INT. COOLING 8XD
GUHRING 05515 011.200 RATIO DRILL SOLID CARBIDE 11.200MM
SANDVIK 860.1-0360-011A1-GMX1BM SC DRILLS CORODRILL 7781414
CUTLINE 892915 SCD03-10.50I1 CUPMM CARB DRILL 10.5 IC 3XD
DORMER R45813.8 DRILL 13.80 MM 5980450
SANDVIK 460.1-1950-088A1-XMGC34 SC DRILLS CORODRILL 460 6241058
SANDVIK 860.1-0318-026A1-GMX1BM SC DRILLS CORODRILL 7823893
SANDVIK 460.1-1120-034A0-XMGC34 SC DRILLS CORODRILL 460 6241453
TITEX A1166-7.3 DRILLS SOLID CARBID TYPE N 5057898