Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-7.3 DRILLS SOLID CARBID TYPE N 5057898
TITEX A1166-7.3 DRILLS SOLID CARBID TYPE N 5057898
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-7.3
rubix:
276A2410
manufacturer :
5057898
ean:
4031132236339
Technical specifications
Drilling diameter
7.3
mm
Total length
74
mm
Length of cut
45
mm
Product details
Technical specifications
Product details : TITEX A1166-7.3 DRILLS SOLID CARBID TYPE N 5057898
Technical specifications
Attributes
Drilling diameter
7.3
mm
Total length
74
mm
Length of cut
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.95
excl. VAT
/
Each
£
85.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0870-070A1NMH10F CARBIDE DRILL
TITEX DC150-12-11.000A1-WJ30TA SOLID CARBIDE DRILLS 6618836
SANDVIK R840-0680-30-A1A 1220 5747183
GUHRING 05511 011.900 RATIO DRILL/COOLING SOLID CARBIDE 11.900MM
MITSUBCARB MS0870-SLA SOLID CARBIDE DRILLS MS LINE 90012486
SANDVIK R840-1375-30-A0A1220 SC DRILLS CORODRILL 5747736
CUTLINE 893063 SCD08-04.00I1 CUPMM CARB DRILL 4.0 IC 8XD
TITEX A1166-9 DRILLS SOLID CARBID TYPE N 5057915
SANDVIK 860.1-0355-016A1-PMP1BM SC DRILLS CORODRILL 8151089
DORMER R457N18 5979297
SANDVIK 460.1-1950-059A1-XM GC34 6241356
SANDVIK 460.1-0440-013A0-XMGC34 SC DRILLS CORODRILL 460 6241378
SANDVIK 861.1-0900-027A1-GP GC34 SOLID CARBIDE DRILL 6151094
TITEX DC150-03-05.200A1-WJ30RE SOLID CARBIDE DRILL 6968760
MITSUBCARB MS0560-SSK SOLID CARBIDE DRILLS MS LINE 90012413