Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1280-115A1-PMP1BM SC DRILLS CORODRILL 8151424
SANDVIK 860.1-1280-115A1-PMP1BM SC DRILLS CORODRILL 8151424
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1280-115A1-PM P1BM
rubix:
317A9588
manufacturer :
8151424
ean:
7323226356601
Product details
Technical specifications
Product details : SANDVIK 860.1-1280-115A1-PMP1BM SC DRILLS CORODRILL 8151424
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
567.00
excl. VAT
/
Each
£
680.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R840-0794-50-A1A 1220 5748541
SANDVIK 860.1-0480-047A1-PMP1BM SC DRILLS CORODRILL 8151142
SANDVIK 460.1-0710-036A1-XMGC34 SC DRILLS CORODRILL 460 6240961
SANDVIK 460.1-1508-045A1-XMGC34 SC DRILLS CORODRILL 460 6241334
TITEX A1263-4.8 DRILLS SOLID CARBID TYPE N 5061164
SANDVIK 460.1-0410-031A1-XMGC34 SC DRILLS CORODRILL 460 6422525
SANDVIK 861.1-0950-029A1-GPGC34 SC DRILLS LONG AND MICRO 6151100
GUHRING 05514 018.000 RATIO DRILL SOLID CARBIDE 18.000MM
GUHRING 05511 016.000 RATIO DRILL/COOLING SOLID CARBIDE 16.000MM
TITEX DC150-08-05.100A1-WJ30TA SOLID CARBIDE DRILL 6618640
DORMER R4576.5 DRILL 6.50 MM 5980327
SANDVIK 460.1-0360-011A1-XM GC34 SOLID CARBIDE DRILL 6241215
DORMER R457N4 5979346
GUHRING 05515 012.500 RATIO DRILL SOLID CARBIDE 12.500MM
SANDVIK 860.1-0357-029A1-NMH10F SC DRILLS LONG AND MICRO 6253796