SANDVIK 460.1-0360-011A1-XM GC34 SOLID CARBIDE DRILL 6241215


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0360-011A1-XMGC34
rubix:260A1139
manufacturer :6241215
brand logo
brand logo
Technical specifications
Drilling diameter3.6 mm
Total length62 mm
Length of cut11.3 mm
See all Specifications

Product details : SANDVIK 460.1-0360-011A1-XM GC34 SOLID CARBIDE DRILL 6241215


Technical specifications


Attributes
Drilling diameter3.6 mm
Total length62 mm
Length of cut11.3 mm
Ratio of diameter to length of drill hole3,13889
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 48.23 excl. VAT
/ Each
£ 57.88 incl. VAT
  • Usually arrives within 14 working days