Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1000-043A1-GMX1BM SC DRILLS CORODRILL 7781722
SANDVIK 860.1-1000-043A1-GMX1BM SC DRILLS CORODRILL 7781722
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1000-043A1-GM X1BM
rubix:
319A6771
manufacturer :
7781722
ean:
7323224676787
Product details
Technical specifications
Product details : SANDVIK 860.1-1000-043A1-GMX1BM SC DRILLS CORODRILL 7781722
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.00
excl. VAT
/
Each
£
217.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R840-0830-70-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747530
SANDVIK R840-1780-30-A1A1220 SC DRILLS CORODRILL 5748029
TITEX DC150-05-05.500A0-WJ30TA SOLID CARBIDE DRILL 7462093
GUHRING 05514 005.000 RATIO DRILL SOLID CARBIDE 5.000MM
MITSUBCARB MS0420-SLA SOLID CARBIDE DRILLS MS LINE 90012374
MITSUBCARB MS0480-SLA SOLID CARBIDE DRILLS MS LINE 90012390
DORMER R4584.1 DRILL 4.10 MM 5981134
DORMER R4595.4 6719013
TITEX A1263-3 DRILLS SOLID CARBID TYPE N 5061146
TITEX DC150-05-04.200A1-WJ30RE SOLID CARBIDE DRILL 6618310
GUHRING 05511 005.550 RATIO DRILL/COOLING SOLID CARBIDE 5.550MM
SANDVIK 861.1-0660-079A1-GMGC34 SC DRILLS LONG AND MICRO 6151040
DORMER R45821/32 DRILL 21/32 INCH 5981197
DORMER R4593.6 6718991
DORMER R45815.1 DRILL 15.10 MM 5980475