Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-05.500A0-WJ30TA SOLID CARBIDE DRILL 7462093
TITEX DC150-05-05.500A0-WJ30TA SOLID CARBIDE DRILL 7462093
Solid carbide twist drills
References
walter titex:
DC150-05-05.500A0-WJ30TA
rubix:
2593229
manufacturer :
7462093
ean:
4031132422442
Technical specifications
Drilling diameter
5.5
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-05.500A0-WJ30TA SOLID CARBIDE DRILL 7462093
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2165in
Technical specifications
Attributes
Drilling diameter
5.5
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-1000-030A1-XM GC34 460 SOLID CARBIDE DRILL 6241293
SANDVIK 860.1-0350-021A1-PMP1BM SC DRILLS CORODRILL 8151087
CUTLINE 892876 SCD03-06.50I1 CUPMM CARB DRILL 6.5 IC 3XD
TITEX DC150-12-04.300A1-WJ30TA SOLID CARBIDE DRILL 6618763
TITEX DC150-12-04.366A1-WJ30TA SOLID CARBIDE DRILL 6618764
CUTLINE 892813 SCD03-11.50I0 CUPMM CARB DRILL 11.5MM W/O IC 3XD
SANDVIK R840-1469-30-A1A1220 SC DRILLS CORODRILL 5748080
MITSUBCARB MS1100-SLK SOLID CARBIDE DRILLS MS LINE 90012539
CUTLINE 892958 SCD05-04.10I1 CUPMM CARB DRILL 4.1 IC 5XD
DOR CARB TIN CDX DRILL 14.25 R52014.25
SANDVIK 460.1-0930-047A1-XM GC34 SOLID CARBIDE DRILL 6240987
TITEX DC150-03-05.600D0-WJ30RE SOLID CARBIDE DRILL 7287648
SANDVIK 460.1-1550-070A1-XMGC34 SC DRILLS CORODRILL 460 6241039
CUTLINE 892759 SCD03-05.40I0 CUPMM CARB DRILL 5.4MM W/O IC 3XD
DORMER R4586.9 DRILL 6.90 MM 5980353