• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1389-057A1-PMP1BM SC DRILLS CORODRILL 8151442

SANDVIK 860.1-1389-057A1-PMP1BM SC DRILLS CORODRILL 8151442


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:860.1-1389-057A1-PM P1BM
rubix:318A4873
manufacturer :8151442
ean:7323226356786
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 860.1-1389-057A1-PMP1BM SC DRILLS CORODRILL 8151442


Technical specifications


Attributes
No attributes to display for this product
£ 361.00 excl. VAT
/ Each
£ 433.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MITSUBCARB MS0620-SLA SOLID CARBIDE DRILLS MS LINE 90012430TITEX DC150-03-06.100A0-WJ30RE SOLID CARBIDE DRILL 6618099DORMER R45711.5 DRILL 11.50 MM 5979040CUTLINE 892862 SCD03-05.10I1 CUPMM CARB DRILL 5.1 IC 3XDDORMER R4577.6 DRILL 7.60 MM 5980367GUHRING 05510 008.800 RATIO DRILL/COOLING SOLID CARBIDE 8.800MMTITEX DC150-08-19.050A1-WJ30TA SOLID CARBIDE DRILL 6618744TITEX DC150-05-06.800D1-WJ30RE SOLID CARBIDE DRILL 7287805CUTLINE 892810 SCD03-10.80I0 CUPMM CARB DRILL 10.8MM W/O IC 3XDDORMER R1005.5 JOBBER DRILL 5.50 MM 5979984SANDVIK 460.1-0330-017A0-XM GC34 460 SOLID CARBIDE DRILL 6241065TITEX DC150-08-10.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618709CUTLINE 893033 SCD05-13.50I1 CUPMM CARB DRILL 13.5 IC 5XDCUTLINE 892921 SCD03-12.00I1 CUPMM CARB DRILL 12.0 IC 3XDSANDVIK 1K335-0600-050-XD 1730 DURA SOLID CARBIDE END MILL 8213565

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories