Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-06.800D1-WJ30RE SOLID CARBIDE DRILL 7287805
TITEX DC150-05-06.800D1-WJ30RE SOLID CARBIDE DRILL 7287805
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-06.800D1-WJ30RE
rubix:
2593276
manufacturer :
7287805
ean:
4031132401706
Technical specifications
Drilling diameter
6.8
mm
Total length
91
mm
Product details
Technical specifications
Product details : TITEX DC150-05-06.800D1-WJ30RE SOLID CARBIDE DRILL 7287805
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2677in
Technical specifications
Attributes
Drilling diameter
6.8
mm
Total length
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.47
excl. VAT
/
Each
£
92.96
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 861.1-0397-048A1-GMGC34 SC DRILLS LONG AND MICRO 6150960
SANDVIK 860.1-0410-037A1-PMP1BM SC DRILLS CORODRILL 8151113
SANDVIK 860.1-0952-045A1-PMP1BM SC DRILLS CORODRILL 8151315
MITSUBCARB MS0420-SLK SOLID CARBIDE DRILLS MS LINE 90012375
SANDVIK 460.1-1170-059A1-XM GC34 SOLID CARBIDE DRILL 6762771
DORMER R0238.0 R023 8.00 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403040
TITEX DC150-05-13.500A1-WJ30RE SOLID CARBIDE DRILL 6618430
GUHRING 05514 014.290 RATIO DRILL SOLID CARBIDE 14.290MM
MITSUBCARB MS0900-SLK SOLID CARBIDE DRILLS MS LINE 90012594
SANDVIK 860.1-1200-036A1-NM H10F 6253814
TITEX DC150-03-04.763A0-WJ30RE SOLID CARBIDE DRILL 6618081
DORMER R45821/32 DRILL 21/32 INCH 5981197
MITSUBCARB MS1000-SLA SOLID CARBIDE DRILLS MS LINE 90012510
SANDVIK 860.1-0317-029A1-PMP1BM SC DRILLS CORODRILL 8151073
TITEX DC150-03-06.350A0-WJ30RE SOLID CARBIDE DRILL 6618102