Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1250-056A1-GMX1BM SC DRILLS CORODRILL 7781743
SANDVIK 860.1-1250-056A1-GMX1BM SC DRILLS CORODRILL 7781743
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1250-056A1-GM X1BM
rubix:
318A5504
manufacturer :
7781743
ean:
7323224676992
Product details
Technical specifications
Product details : SANDVIK 860.1-1250-056A1-GMX1BM SC DRILLS CORODRILL 7781743
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
346.00
excl. VAT
/
Each
£
415.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-0380-037A1-PMP1BM SC DRILLS CORODRILL 8151101
CUTLINE 892960 SCD05-04.30I1 CUPMM CARB DRILL 4.3 IC 5XD
DORMER R45313.0 DRILL 13.00 MM 5979536
SANDVIK 860.1-0580-047A1-PMP1BM SC DRILLS CORODRILL 8151180
SANDVIK R840-1030-30-A0A1220 SC DRILLS CORODRILL 5748090
GUHRING 05511 016.500 RATIO DRILL/COOLING SOLID CARBIDE 16.500MM
SANDVIK 460.1-0505-015A1-XM GC34 6241234
DORMER R45412.2 DRILL 12.20 MM 5980047
DORMER R45911/64 6719000
SANDVIK 860.1-1270-057A1-PMP1BM SC DRILLS CORODRILL 8151420
DORMER R45831/64 DRILL 31/64 INCH 5981115
DOR R454 12.1 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
GUHRING 05510 005.200 RATIO DRILL/COOLING SOLID CARBIDE 5.200MM
GUHRING 05514 009.520 RATIO DRILL SOLID CARBIDE 9.520MM
GUHRING 05511 006.200 RATIO DRILL/COOLING SOLID CARBIDE 6.200MM