Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0690-055A1-PMP1BM SC DRILLS CORODRILL 8151222
SANDVIK 860.1-0690-055A1-PMP1BM SC DRILLS CORODRILL 8151222
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0690-055A1-PM P1BM
rubix:
319A2224
manufacturer :
8151222
ean:
7323226354584
Product details
Technical specifications
Product details : SANDVIK 860.1-0690-055A1-PMP1BM SC DRILLS CORODRILL 8151222
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
243.00
excl. VAT
/
Each
£
291.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-1200-054A1-SM1210 SC DRILLS CORODRILL 7798324
GUHRING 05515 003.600 RATIO DRILL SOLID CARBIDE 3.600MM
SANDVIK R840105030A1A1220 DELTA -C DRIVE
SANDVIK 861.1-0516-155A1-GM GC34 6151005
DORMER R4599/16 6719100
SANDVIK R840-0770-50-A1A1220 SC DRILLS CORODRILL 5747389
DORMER R45716.0 DRILL 16.00 MM 5979120
SANDVIK 460.1-0940-047A0-XMGC34 SC DRILLS CORODRILL 460 6241135
GUHRING 05514 011.700 RATIO DRILL SOLID CARBIDE 11.700MM
MITSUBCARB MS0860-SSK SOLID CARBIDE DRILLS MS LINE 90012485
DORMER R4538.6 DRILL 8.60 MM 5979429
TITEX A1166-4.5 CARBIDE DRILL 5057870
SANDVIK 460.1-0335-017A1-XMGC34 SC DRILLS CORODRILL 460 6762695
SANDVIK 860.1-0318-026A1-GMX1BM SC DRILLS CORODRILL 7823893
DORMER R4585.7 DRILL 5.70 MM 5980435